The HSS C18 is a general-purpose C18 bonded phase column designed to provide superior peak shape for bases, increased retention compared to XBridge C18 columns, and exceptional column lifetimes at low pH. The selectivity and retention of HSS C18 columns are similar to most modern, fully endcapped, high-coverage silica-based C18 columns.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 1 pH to 8 pH
- Temperature limits: 45°C
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 5 μm
- Pore size: 100Å
- Format: OBD Prep Column
- Surface area: 230
- Inner diameter: 10 mm
- Length: 150 mm
- Carbon load: 15%
- Product type: Preparative columns