Learn More
Waters Corp Waters Method Validation Kit, XSelect HSS C18 SB, 4.6 mm X 150 mm, 3/pk
Supplier: Waters Corp 186006802
This Method Validation Kit features XSelect HSS C18 SB columns, which are low coverage, unendcapped C18 phases. They are designed for low pH separations of complex mixtures of basic and non-basic compounds, offering alternative analyte selectivity compared to most modern, high coverage, fully endcapped C18 stationary phases.
- Pore size: 100 Å
- Particle size: 2.5 μm
- Inner diameter: 4.6 mm
- Length: 150 mm
- Units per package: 3/pk
- Designed for method validation purposes
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.