Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, XSelect HSS C18 SB, 3.5 μm, 2.1 mm × 20 mm

Catalog No. 50179685 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These columns are designed for low pH separations of complex mixtures. They offer alternative analyte selectivity and are fully scalable for UPLC applications.

  • Chemistry: C18
  • Separation mode: Reversed-phase
  • Support particles: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: No
  • Bonding technology: C18 SB
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Format: IS column (Intelligent Speed)
  • Surface area: 230
  • System: HPLC
  • Particle technology: HSS
  • USP classification: L1
  • Internal diameter: 2.1 mm
  • Length: 20 mm
  • Carbon load: 8.5%
  • Units per package: 1 pk

Catalog No. 50-179-685 Supplier Waters Corp Supplier No. 186006420
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These columns are designed for low pH separations of complex mixtures. They offer alternative analyte selectivity and are fully scalable for UPLC applications.

  • Chemistry: C18
  • Separation mode: Reversed-phase
  • Support particles: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: No
  • Bonding technology: C18 SB
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Format: IS column (Intelligent Speed)
  • Surface area: 230
  • System: HPLC
  • Particle technology: HSS
  • USP classification: L1
  • Internal diameter: 2.1 mm
  • Length: 20 mm
  • Carbon load: 8.5%
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.