Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, HSS C18 SB, 3.5 μm, 2.1 mm, 30 mm

Catalog No. 50179686 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This XSelect HSS C18 SB Column is designed for low pH separations of complex mixtures (basic and non-basic compounds). It offers alternative analyte selectivity and is fully scalable to UPLC separations.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 6000 psi (415 bar)
  • Not endcapped
  • Bonding technology: C18 SB
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Format: Column
  • Surface area: 230
  • System: HPLC
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 2.1 mm
  • Length: 30 mm
  • Carbon load: 8.5%
  • Units per package: 1 pk

Catalog No. 50-179-686 Supplier Waters Corp Supplier No. 186006421
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This XSelect HSS C18 SB Column is designed for low pH separations of complex mixtures (basic and non-basic compounds). It offers alternative analyte selectivity and is fully scalable to UPLC separations.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 6000 psi (415 bar)
  • Not endcapped
  • Bonding technology: C18 SB
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Format: Column
  • Surface area: 230
  • System: HPLC
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 2.1 mm
  • Length: 30 mm
  • Carbon load: 8.5%
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.