Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, C18, 5 μm, 2.1 mm × 30 mm, 100 Å

Catalog No. 50179696 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These Waters XSelect HSS C18 SB columns are engineered for low pH separations, effectively handling complex mixtures of basic and non-basic compounds. They provide unique analyte selectivity and are scalable for both HPLC and UPLC applications.

  • Optimized for low pH separations.
  • Offers alternative selectivity for complex mixtures.
  • Scalable for HPLC and UPLC applications.
  • Chemistry: C18, Reversed Phase.
  • Particle: Silica, Spherical, 5 μm HSS technology.
  • Pore size: 100 Å.
  • Dimensions: 2.1 mm ID × 30 mm L.
  • pH range: 2 to 8.
  • Maximum pressure: 6000 psi (415 Bar).
  • Not endcapped.
  • Carbon load: 8.5%.
  • Units per package: 1 pk.

Catalog No. 50-179-696 Supplier Waters Corp Supplier No. 186006431
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Waters XSelect HSS C18 SB columns are engineered for low pH separations, effectively handling complex mixtures of basic and non-basic compounds. They provide unique analyte selectivity and are scalable for both HPLC and UPLC applications.

  • Optimized for low pH separations.
  • Offers alternative selectivity for complex mixtures.
  • Scalable for HPLC and UPLC applications.
  • Chemistry: C18, Reversed Phase.
  • Particle: Silica, Spherical, 5 μm HSS technology.
  • Pore size: 100 Å.
  • Dimensions: 2.1 mm ID × 30 mm L.
  • pH range: 2 to 8.
  • Maximum pressure: 6000 psi (415 Bar).
  • Not endcapped.
  • Carbon load: 8.5%.
  • Units per package: 1 pk.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.