Learn More
Waters Corp Waters Corporation HPLC Column, C18 SB, 5 μm, 2.1 mm x 100 mm, 100 Å
Supplier: Waters Corp 186006433
HSS C18 SB columns are designed for low pH separations of complex basic and non-basic mixtures. They provide an alternative analyte selectivity compared to other modern C18 stationary phases. These HPLC columns are fully scalable and transferable to UPLC separations.
- Intended for low pH separations
- Suitable for complex mixtures of basic and non-basic compounds
- Provides alternative analyte selectivity compared to other modern C18 stationary phases
- Fully scalable and transferable to UPLC separations
- Features C18 chemistry, reversed-phase separation
- Utilizes spherical silica particle substrate
- Particle size of 5 μm and pore size of 100 Å
- Operates within a pH range of 2 to 8
- Maximum temperature limit of 45 °C
- Withstands maximum pressure of 6000 psi (415 Bar)
- Features C18 SB bonding technology and medium silanol activity
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.