Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, C18, 5 μm, 100 Å, 2.1 mm x 50 mm

Catalog No. 50179697 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

HSS C18 SB columns are designed for low pH separations involving complex mixtures of basic and non-basic compounds, offering an alternative analyte selectivity compared to most modern, high-coverage, fully endcapped C18 stationary phases. These columns are fully scalable and transferable to UPLC separations.

  • C18 chemistry for diverse separations.
  • Reversed phase separation mode.
  • Silica particle substrate.
  • pH range of 2 to 8.
  • Temperature limits up to 45°C.
  • Maximum pressure of 6000 psi (415 bar).
  • No endcapping.
  • C18 SB bonding technology.
  • Medium silanol activity.
  • Spherical particle shape.
  • 5 μm particle size.
  • 100 Å pore size.
  • Surface area of 230.
  • HSS particle technology.
  • USP classification L1.
  • 2.1 mm inner diameter.
  • 50 mm length.
  • 8.5% carbon load.

Catalog No. 50-179-697 Supplier Waters Corp Supplier No. 186006432
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

HSS C18 SB columns are designed for low pH separations involving complex mixtures of basic and non-basic compounds, offering an alternative analyte selectivity compared to most modern, high-coverage, fully endcapped C18 stationary phases. These columns are fully scalable and transferable to UPLC separations.

  • C18 chemistry for diverse separations.
  • Reversed phase separation mode.
  • Silica particle substrate.
  • pH range of 2 to 8.
  • Temperature limits up to 45°C.
  • Maximum pressure of 6000 psi (415 bar).
  • No endcapping.
  • C18 SB bonding technology.
  • Medium silanol activity.
  • Spherical particle shape.
  • 5 μm particle size.
  • 100 Å pore size.
  • Surface area of 230.
  • HSS particle technology.
  • USP classification L1.
  • 2.1 mm inner diameter.
  • 50 mm length.
  • 8.5% carbon load.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.