Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters HSS C18 SB HPLC Column, 5 μm, 2.1 x 150 mm

Catalog No. 50179699 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect HSS C18 SB HPLC Columns provide broad selectivity, high analyte loading, and stability. Featuring High Strength Silica (HSS) Technology with a trifunctional C18 ligand, they offer unique selectivity and scalability across UPLC, HPLC, and preparative platforms.

  • Ligand type: trifunctional C18.
  • Ligand density: 3.2 μmol/m2.
  • Carbon load: 15%.
  • Endcap style: proprietary.
  • USP class: L1.
  • pH range: 1 to 8.
  • pH temperature limit: 45 °C (low and high pH).
  • Pore diameter: 100 Å.
  • Surface area: 230 m2/g.
  • Particle size: 5 μm.
  • Material: high strength silica (HSS).
  • Enhanced retention for basic polar compounds in low-pH mobile phases.
  • Higher silanophilicity (100% silica) for increased polar compound retention and unique selectivity.
  • Mechanical strength to tolerate UPLC pressures.

Catalog No. 50-179-699 Supplier Waters Corp Supplier No. 186006434
May include imposed supplier surcharges.
Add to Cart
Add to Cart

XSelect HSS C18 SB HPLC Columns provide broad selectivity, high analyte loading, and stability. Featuring High Strength Silica (HSS) Technology with a trifunctional C18 ligand, they offer unique selectivity and scalability across UPLC, HPLC, and preparative platforms.

  • Ligand type: trifunctional C18.
  • Ligand density: 3.2 μmol/m2.
  • Carbon load: 15%.
  • Endcap style: proprietary.
  • USP class: L1.
  • pH range: 1 to 8.
  • pH temperature limit: 45 °C (low and high pH).
  • Pore diameter: 100 Å.
  • Surface area: 230 m2/g.
  • Particle size: 5 μm.
  • Material: high strength silica (HSS).
  • Enhanced retention for basic polar compounds in low-pH mobile phases.
  • Higher silanophilicity (100% silica) for increased polar compound retention and unique selectivity.
  • Mechanical strength to tolerate UPLC pressures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.