Learn More
Waters Corp Waters HPLC Column, XSelect HSS C18 SB, 5 μm, 3.0 mm x 100 mm
Supplier: Waters Corp 186006438
XSelect™ HPLC Columns provide a broad, selective column family. They combine proprietary High Strength Silica (HSS) Technologies with chosen ligands, ensuring high analyte loading, stability, and scalability across UPLC®, HPLC, and preparative platforms. The HSS C18 SB phase enhances retention for basic polar compounds in low-pH mobile phases.
- High strength silica (HSS) base particle technology
- Trifunctional C18 ligand
- Ligand density: 3.2 μmol/m²
- 15% carbon load
- Proprietary endcap style
- USP classification L1
- pH range: 1 to 8
- Low pH temp. limit: 45 °C
- High pH temp. limit: 45 °C
- Pore diameter: 100 Å
- Surface area: 230 m²/g
- Enhanced retention for basic polar compounds in low-pH phases
- Scalable with 2.5, 3.5, and 5 μm particle sizes
- Diverse sorbents for complex sample separation
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.