Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, C18 SB, 5 μm, 300 Å, 20 mm x 50 mm

Catalog No. 502392413 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The HSS C18 SB (Selectivity for Bases) is an unendcapped, low-coverage C18 bonded-phase column that was designed specifically to provide increased silanophilic interactions. This results in an alternate selectivity compared to a high-coverage fully-endcapped C18 column, particularly for basic compounds.

  • Chemistry: C18 SB
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45 °C
  • Maximum pressure: 6000 psi (415 bar)
  • Particle size: 5 μm
  • Pore size: 300 Å
  • Inner diameter: 20 mm
  • Length: 50 mm
  • System: HPLC
  • Units per package: 1

Catalog No. 50-239-2413 Supplier Waters Corp Supplier No. 186008219
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The HSS C18 SB (Selectivity for Bases) is an unendcapped, low-coverage C18 bonded-phase column that was designed specifically to provide increased silanophilic interactions. This results in an alternate selectivity compared to a high-coverage fully-endcapped C18 column, particularly for basic compounds.

  • Chemistry: C18 SB
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45 °C
  • Maximum pressure: 6000 psi (415 bar)
  • Particle size: 5 μm
  • Pore size: 300 Å
  • Inner diameter: 20 mm
  • Length: 50 mm
  • System: HPLC
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.