Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Method Validation Kit, 3.5 μm, 100 Å, 4.6 mm, 100 mm

Catalog No. 50201625 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

HSS C18 SB columns are designed for low pH separations involving complex mixtures of basic and non-basic compounds. They offer alternative analyte selectivity compared to other C18 stationary phases. These columns are fully scalable and transferable to UPLC separations.

  • Alternative analyte selectivity compared to other C18 phases.
  • Fully scalable and transferable to UPLC separations.
  • Designed for low pH separations and complex mixtures of basic and non-basic compounds.
  • Particle substrate: Silica.
  • PH range: 2 to 8.
  • Temperature limits: 45 °C.
  • Maximum pressure: 6000 psi (415 Bar).
  • Particle size: 3.5 μm.
  • Pore size: 100 Å.
  • Inner diameter: 4.6 mm.
  • Length: 100 mm.
  • Units per package: 3 pk.

Catalog No. 50-201-625 Supplier Waters Corp Supplier No. 186006450
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

HSS C18 SB columns are designed for low pH separations involving complex mixtures of basic and non-basic compounds. They offer alternative analyte selectivity compared to other C18 stationary phases. These columns are fully scalable and transferable to UPLC separations.

  • Alternative analyte selectivity compared to other C18 phases.
  • Fully scalable and transferable to UPLC separations.
  • Designed for low pH separations and complex mixtures of basic and non-basic compounds.
  • Particle substrate: Silica.
  • PH range: 2 to 8.
  • Temperature limits: 45 °C.
  • Maximum pressure: 6000 psi (415 Bar).
  • Particle size: 3.5 μm.
  • Pore size: 100 Å.
  • Inner diameter: 4.6 mm.
  • Length: 100 mm.
  • Units per package: 3 pk.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.