Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XSelect Method Validation Kit, 100Å, 5 μm, 2.1 mm × 150 mm

Catalog No. 50201627 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

HSS C18 SB columns are designed for low pH separations involving complex mixtures of basic and non-basic compounds. They offer an alternative analyte selectivity compared to modern, high coverage, fully endcapped C18 stationary phases. These columns are fully scalable and transferable to UPLC separations.

  • Chemistry: C18.
  • Separation mode: Reversed Phase.
  • Particle substrate: Silica.
  • PH range: 2 to 8.
  • Temperature limits: 45°C.
  • Maximum pressure: 6000 psi (415 Bar).
  • Particle size: 5 μm.
  • Pore size: 100 Å.
  • System: HPLC.
  • Inner diameter: 2.1 mm.
  • Length: 150 mm.
  • Format: Method Validation Kit.
  • Units per package: 3.

Catalog No. 50-201-627 Supplier Waters Corp Supplier No. 186006452
May include imposed supplier surcharges.
Add to Cart
Add to Cart

HSS C18 SB columns are designed for low pH separations involving complex mixtures of basic and non-basic compounds. They offer an alternative analyte selectivity compared to modern, high coverage, fully endcapped C18 stationary phases. These columns are fully scalable and transferable to UPLC separations.

  • Chemistry: C18.
  • Separation mode: Reversed Phase.
  • Particle substrate: Silica.
  • PH range: 2 to 8.
  • Temperature limits: 45°C.
  • Maximum pressure: 6000 psi (415 Bar).
  • Particle size: 5 μm.
  • Pore size: 100 Å.
  • System: HPLC.
  • Inner diameter: 2.1 mm.
  • Length: 150 mm.
  • Format: Method Validation Kit.
  • Units per package: 3.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.