Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Method Validation Kit, C18, 3.5 μm, 100 Å

Catalog No. 50201626 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

HSS C18 SB columns are designed for low pH separations involving complex mixtures of basic and non-basic compounds. They provide an alternative analyte selectivity compared to most modern, high-coverage, fully endcapped C18 stationary phases. These HSS C18 SB HPLC columns are fully scalable and transferable to UPLC separations.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Bonding technology: C18 SB
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Format: Method validation kit
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Units per package: 3 pk

Catalog No. 50-201-626 Supplier Waters Corp Supplier No. 186006451
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

HSS C18 SB columns are designed for low pH separations involving complex mixtures of basic and non-basic compounds. They provide an alternative analyte selectivity compared to most modern, high-coverage, fully endcapped C18 stationary phases. These HSS C18 SB HPLC columns are fully scalable and transferable to UPLC separations.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Bonding technology: C18 SB
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Format: Method validation kit
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.