Learn More
Waters Corp Waters Method Validation Kit, HSS C18 SB, 5 μm, 4.6 mm x 150 mm
Supplier: Waters Corp 186006456
These columns are designed for low pH separations involving complex mixtures of basic and non-basic compounds. They offer alternative analyte selectivity compared to most modern, high coverage, fully endcapped C18 stationary phases. These HPLC columns are fully scalable and transferable to UPLC separations.
- Intended for low pH separations.
- Handles complex mixtures of basic and non-basic compounds.
- Provides alternative analyte selectivity.
- Fully scalable and transferable to UPLC separations.
- Reversed phase separation mode.
- Silica particle substrate.
- pH range of 2 to 8.
- Temperature limits up to 45°C.
- Maximum pressure of 6000 psi (415 Bar).
- Spherical particle shape with a 5 μm particle size.
- Pore size of 100 Å.
- Suitable for HPLC systems.
- Includes 3 units per package.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.