Learn More
Waters Corp OBD Prep Column, C18, 5 μm, 100 Å
Supplier: Waters Corp 186008220
The HSS C18 SB (Selectivity for Bases) is an unendcapped, low-coverage C18 bonded-phase column that was designed specifically to provide increased silanophilic interactions. This results in an alternate selectivity compared to a high-coverage fully-endcapped C18 column, particularly for basic compounds.
- Chemistry: C18
- pH range: 2 to 8 pH
- Temperature limits: 45°C
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: No
- Particle size: 5 μm
- Pore size: 100 Å
- Format: OBD Prep Column
- Inner diameter: 10 mm
- Length: 100 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.