Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp VanGuard Cartridge, C18, 100Å Pore, 3.5 μm Particle, 3.9 mm x 5 mm

Catalog No. 502391836 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

VanGuard Cartridges are designed to extend analytical column lifetime and performance by removing particulate contamination from the mobile phase stream. This cartridge is specifically optimized to protect all 4.6 mm inner diameter analytical columns containing 3.5 μm sorbent particles.

  • Extends analytical column lifetime and performance.
  • Removes particulate contamination from mobile phase stream.
  • Optimized to protect 4.6 mm inner diameter analytical columns with 3.5 μm sorbent particles.
  • Features C18 chemistry with reversed phase separation mode.
  • Silica particle substrate; spherical particle shape.
  • Operates within a pH range of 2 to 8.
  • Withstands temperatures up to 45 °C.
  • Maximum pressure of 18000 psi (1240 Bar).
  • Pore size: 100 Å.
  • System: HPLC.
  • Carbon load: 8 %.
  • Units per package: 3 pk.

Catalog No. 50-239-1836 Supplier Waters Corp Supplier No. 186007844
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

VanGuard Cartridges are designed to extend analytical column lifetime and performance by removing particulate contamination from the mobile phase stream. This cartridge is specifically optimized to protect all 4.6 mm inner diameter analytical columns containing 3.5 μm sorbent particles.

  • Extends analytical column lifetime and performance.
  • Removes particulate contamination from mobile phase stream.
  • Optimized to protect 4.6 mm inner diameter analytical columns with 3.5 μm sorbent particles.
  • Features C18 chemistry with reversed phase separation mode.
  • Silica particle substrate; spherical particle shape.
  • Operates within a pH range of 2 to 8.
  • Withstands temperatures up to 45 °C.
  • Maximum pressure of 18000 psi (1240 Bar).
  • Pore size: 100 Å.
  • System: HPLC.
  • Carbon load: 8 %.
  • Units per package: 3 pk.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.