Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation XSelect HSS C18 SB XP Column Kit, 100 Å, 2.5 μm, 3 mm × 50 mm

Catalog No. 50179622 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This method validation kit includes three batches of XSelect HSS C18 SB columns, each packed with a different sorbent batch. Column documents, including Certificates of Analysis (COAs) and eCords, are available online for easy access and reduced waste.

  • Designed for method validation.
  • Features C18 chemistry and reversed phase separation mode.
  • Utilizes silica particle substrate with HSS particle technology.
  • Operates effectively within a pH range of 2 to 8.
  • Maintains stability up to a temperature of 45 °C.
  • Withstands a maximum pressure of 18000 psi (1240 Bar).
  • Equipped with Parker-style endfittings.
  • Spherical particles with a size of 2.5 μm and pore size of 100 Å.
  • Inner diameter of 3 mm and length of 50 mm.
  • Compatible with UPLC and UHPLC systems.
  • Supplied as 3 columns per package.

Catalog No. 50-179-622 Supplier Waters Corp Supplier No. 186006265
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This method validation kit includes three batches of XSelect HSS C18 SB columns, each packed with a different sorbent batch. Column documents, including Certificates of Analysis (COAs) and eCords, are available online for easy access and reduced waste.

  • Designed for method validation.
  • Features C18 chemistry and reversed phase separation mode.
  • Utilizes silica particle substrate with HSS particle technology.
  • Operates effectively within a pH range of 2 to 8.
  • Maintains stability up to a temperature of 45 °C.
  • Withstands a maximum pressure of 18000 psi (1240 Bar).
  • Equipped with Parker-style endfittings.
  • Spherical particles with a size of 2.5 μm and pore size of 100 Å.
  • Inner diameter of 3 mm and length of 50 mm.
  • Compatible with UPLC and UHPLC systems.
  • Supplied as 3 columns per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.