Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Method Validation Kit, 2.5 μm Particle Size, 100 Å Pore Size, 2.1 mm ID, 50 mm Length

Catalog No. 50179620 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This XSelect HSS C18 SB Method Validation Kit is designed for high-performance liquid chromatography applications. It includes three XP columns with specific dimensions and particle characteristics for reliable method development and validation.

  • Designed for method validation
  • Features XP column technology
  • Particle size of 2.5 μm
  • Pore size of 100 Å
  • Internal diameter of 2.1 mm
  • Length of 50 mm
  • Utilizes XSelect HSS C18 SB phase
  • C18 phase type for effective separations
  • USP L1 classification
  • Supplied as a 3-pack

Catalog No. 50-179-620 Supplier Waters Corp Supplier No. 186006263
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This XSelect HSS C18 SB Method Validation Kit is designed for high-performance liquid chromatography applications. It includes three XP columns with specific dimensions and particle characteristics for reliable method development and validation.

  • Designed for method validation
  • Features XP column technology
  • Particle size of 2.5 μm
  • Pore size of 100 Å
  • Internal diameter of 2.1 mm
  • Length of 50 mm
  • Utilizes XSelect HSS C18 SB phase
  • C18 phase type for effective separations
  • USP L1 classification
  • Supplied as a 3-pack

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.