Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect HSS C18 SB, 2.5 μm, 100 Å, 2.1 x 30 mm

Catalog No. 50179552 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These high strength silica (HSS) columns feature HSS Technology, offering excellent peak shape, high efficiency, and strong reversed-phase retention for polar analytes. HSS particle technologies enable seamless transferability across HPLC, UHPLC, and UPLC system platforms. Packing materials are manufactured in a cGMP, ISO 9001 certified plant and chromatographically tested for reproducible performance.

  • Features high strength silica (HSS) technology.
  • Available in 2.5, 3.5, and 5 μm particle sizes; 100 Å pore diameter.
  • Surface area of 230 m2/g with 8% carbon.
  • pH limit: 2 to 8; temperature guidance up to 60 °C for low pH and 45 °C for high pH.
  • Provides excellent peak shape, high efficiency, and reversed-phase retention for polar analytes.
  • Manufactured in a cGMP, ISO 9001 certified plant, with each batch and column chromatographically tested.

Catalog No. 50-179-552 Supplier Waters Corp Supplier No. 186006160
May include imposed supplier surcharges.
Add to Cart
Add to Cart

These high strength silica (HSS) columns feature HSS Technology, offering excellent peak shape, high efficiency, and strong reversed-phase retention for polar analytes. HSS particle technologies enable seamless transferability across HPLC, UHPLC, and UPLC system platforms. Packing materials are manufactured in a cGMP, ISO 9001 certified plant and chromatographically tested for reproducible performance.

  • Features high strength silica (HSS) technology.
  • Available in 2.5, 3.5, and 5 μm particle sizes; 100 Å pore diameter.
  • Surface area of 230 m2/g with 8% carbon.
  • pH limit: 2 to 8; temperature guidance up to 60 °C for low pH and 45 °C for high pH.
  • Provides excellent peak shape, high efficiency, and reversed-phase retention for polar analytes.
  • Manufactured in a cGMP, ISO 9001 certified plant, with each batch and column chromatographically tested.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.