Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XP VanGuard Cartridge, C18 SB, 100Å, 2.5μm

Catalog No. 502391842 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These XP VanGuard Cartridges are designed to extend the lifetime and performance of analytical columns. They achieve this by filtering out particulate contamination present in the mobile phase stream. This cartridge is specifically optimized to protect 2.1 mm and 3.0 mm I.D. HSS C18 SB analytical columns that contain 2.5 μm sorbent particles.

  • Extends lifetime and performance of analytical columns.
  • Removes particulate contamination from the mobile phase.
  • Optimized for 2.1 mm and 3.0 mm I.D. HSS C18 SB analytical columns.
  • Utilizes 2.5 μm spherical silica sorbent particles.
  • C18 SB chemistry with reversed phase separation mode.
  • Pore size: 100 Å.
  • pH range: 2 to 8.
  • Temperature limit: 45 °C.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Dimensions: 2.1 mm inner diameter x 5 mm length.
  • Units per package: 3.

Catalog No. 50-239-1842 Supplier Waters Corp Supplier No. 186007848
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These XP VanGuard Cartridges are designed to extend the lifetime and performance of analytical columns. They achieve this by filtering out particulate contamination present in the mobile phase stream. This cartridge is specifically optimized to protect 2.1 mm and 3.0 mm I.D. HSS C18 SB analytical columns that contain 2.5 μm sorbent particles.

  • Extends lifetime and performance of analytical columns.
  • Removes particulate contamination from the mobile phase.
  • Optimized for 2.1 mm and 3.0 mm I.D. HSS C18 SB analytical columns.
  • Utilizes 2.5 μm spherical silica sorbent particles.
  • C18 SB chemistry with reversed phase separation mode.
  • Pore size: 100 Å.
  • pH range: 2 to 8.
  • Temperature limit: 45 °C.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Dimensions: 2.1 mm inner diameter x 5 mm length.
  • Units per package: 3.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.