Learn More
Waters Corp VanGuard Cartridge, HSS C18 SB, 100Å, 2.5 μm, 3.9 x 5 mm
Supplier: Waters Corp 186007850
This XSelect HSS C18 SB XP VanGuard Cartridge is designed as an HPLC/UHPLC column guard. It extends the lifetime of analytical columns and maintains separation efficiency by protecting them from particulates and chemical contamination.
- Prolongs analytical column lifetimes without compromising chromatographic performance.
- Designed for physical and chemical protection of analytical columns.
- Removes particulates and chemical contamination.
- Maintains UPLC, UHPLC, and HPLC separation efficiency.
- Provides cost-effective protection for analytical columns.
- Silica based, USP Class: L1.
- pH range: 2 to 8.
- Silanol activity: Medium.
- Surface area: 230 m²/g.
- Particle shape: Spherical.
- Carbon load: 8%.
- Mode: Reversed Phase (RP).
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.