Learn More
Waters Corp Waters XSelect HSS C18 XP Column, 2.5 μm, 100 Å
Supplier: Waters Corp 186006139
XSelect HSS C18 is a general purpose, high performance C18 chemistry with exceptional retention and peak shape for all compounds.
- Packed in ultra-low dispersion hardware, 2.5 μm eXtended performance [XP] columns provide exceptional separation, robustness, and throughput for HPLC.
- Seamless transition path toward UPLC adoption.
- Online access to all column documents, promoting less waste.
- Features a reversed phase separation mode with a silica particle substrate.
- Wide pH range from 1 to 8, with low silanol activity.
- Designed for high-pressure applications up to 18000 psi (1240 bar).
- Spherical particle shape and endcapped design.
- Dimensions of 2.1 mm inner diameter and 100 mm length.
- 100 Å pore size and 230 surface area.
- HSS particle technology with L1 USP classification.
- 15% carbon load.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.