Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Method Validation Kit, C18, 2.5 μm, 100 Å

Catalog No. 50179613 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This method validation kit consists of three batches of columns, each packed with a different batch of sorbent. Column documentation is available online for easy access with less waste.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 1 to 8
  • Maximum pressure: 18,000 psi (1,240 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 2.5 μm
  • Endfitting type: Parker-style
  • Pore size: 100 Å
  • Surface area: 230
  • Compatible systems: UPLC, UHPLC
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 2.1 mm
  • Length: 100 mm
  • Carbon load: 15%
  • Units per package: 3

Catalog No. 50-179-613 Supplier Waters Corp Supplier No. 186006252
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This method validation kit consists of three batches of columns, each packed with a different batch of sorbent. Column documentation is available online for easy access with less waste.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 1 to 8
  • Maximum pressure: 18,000 psi (1,240 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 2.5 μm
  • Endfitting type: Parker-style
  • Pore size: 100 Å
  • Surface area: 230
  • Compatible systems: UPLC, UHPLC
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 2.1 mm
  • Length: 100 mm
  • Carbon load: 15%
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.