Learn More
Waters Corp Waters Column, Cyano (CN), 100Å, 2.5 μm, 3 mm × 150 mm
Supplier: Waters Corp 176002906
The XSelect HSS Cyano column features a low coverage, unendcapped, highly stable cyano phase, offering low hydrophobicity for rapid elution of hydrophobic analytes and alternate selectivity. Packed in 2.5 μm XP ultra-low dispersion hardware, it delivers exceptional separation performance, robustness, and high throughput for HPLC, with a seamless path to UPLC.
- Cyano (CN) chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range of 2 to 8
- Maximum pressure of 18000 psi (1240 bar)
- Not endcapped
- Particle size of 2.5 μm
- Parker-style endfitting
- Pore size of 100 Å
- Surface area of 230
- Suitable for UPLC and UHPLC systems
- Inner diameter of 3 mm
- Length of 150 mm
- Carbon load of 5%
- Features an eCord
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.