Learn More
Waters Corp Waters Column, Cyano (CN), 3.5 μm, 2.1 mm X 50 mm
Supplier: Waters Corp 186005907
This HSS CN chemistry is an ultra-performance general purpose propyl cyano bonded phase. It provides superior peak shape for bases, increased retention, and extremely long column lifetimes at low pH. The columns are fully scalable and transferable to ACQUITY UPLC separations.
- Chemistry: Cyano (CN)
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8 pH
- Maximum pressure: 6000 psi (415 bar)
- Particle shape: Spherical
- Particle size: 3.5 μm
- Pore size: 100 Å
- Format: Column
- System: HPLC
- Inner diameter: 2.1 mm
- Length: 50 mm
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.