Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect HSS Cyano Column, 5 μm, 3 mm x 50 mm

Catalog No. 50179407 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XSelect HSS CN chemistry is an ultra-performance general purpose propyl cyano bonded phase that provides superior peak shape for bases, increased retention, and extremely long column lifetimes at low pH. XSelect HSS CN HPLC columns are fully scalable and transferable to ACQUITY UPLC separations.

  • Chemistry: Cyano (CN)
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Format: Column
  • Surface area: 230
  • System: HPLC
  • Particle technology: HSS
  • USP classification: L10
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Carbon load: 5%
  • Units per package: 1

Catalog No. 50-179-407 Supplier Waters Corp Supplier No. 186005935
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XSelect HSS CN chemistry is an ultra-performance general purpose propyl cyano bonded phase that provides superior peak shape for bases, increased retention, and extremely long column lifetimes at low pH. XSelect HSS CN HPLC columns are fully scalable and transferable to ACQUITY UPLC separations.

  • Chemistry: Cyano (CN)
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Format: Column
  • Surface area: 230
  • System: HPLC
  • Particle technology: HSS
  • USP classification: L10
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Carbon load: 5%
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.