Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp VanGuard Cartridge, Cyano (CN), 2.5 μm, 3.9 mm × 5 mm, 100 Å

Catalog No. 502391322 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

VanGuard Cartridges are designed to extend the lifetime and performance of analytical columns by removing particulate contamination from the mobile phase stream. This cartridge is optimized to protect 4.6 mm I.D. analytical columns with 2.5 μm sorbent particles.

  • Removes particulates and chemical contamination.
  • Maintains UPLC™, UHPLC, and HPLC separation efficiency.
  • Provides cost-effective protection for analytical columns.
  • Features Cyano (CN) chemistry.
  • Utilizes 2.5 μm spherical silica particles.
  • Has a pH range of 2 to 8.
  • Operates up to 18000 psi (1240 Bar).
  • High silanol activity.
  • Pore size: 100 Å.
  • Inner diameter: 3.9 mm.
  • Length: 5 mm.

Catalog No. 50-239-1322 Supplier Waters Corp Supplier No. 186007868
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

VanGuard Cartridges are designed to extend the lifetime and performance of analytical columns by removing particulate contamination from the mobile phase stream. This cartridge is optimized to protect 4.6 mm I.D. analytical columns with 2.5 μm sorbent particles.

  • Removes particulates and chemical contamination.
  • Maintains UPLC™, UHPLC, and HPLC separation efficiency.
  • Provides cost-effective protection for analytical columns.
  • Features Cyano (CN) chemistry.
  • Utilizes 2.5 μm spherical silica particles.
  • Has a pH range of 2 to 8.
  • Operates up to 18000 psi (1240 Bar).
  • High silanol activity.
  • Pore size: 100 Å.
  • Inner diameter: 3.9 mm.
  • Length: 5 mm.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.