Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect Method Validation Kit, 100Å, 5 μm, 4.6 mm X 150 mm

Catalog No. 50179430 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XSelect HSS CN chemistry is a general-purpose propyl cyano bonded phase designed for ultra-performance. It offers superior peak shape for bases, increased retention, and extended column lifetimes at low pH. XSelect HSS CN HPLC columns are fully scalable and transferable to ACQUITY UPLC separations.

  • Cyano (CN) chemistry.
  • Reversed phase separation mode.
  • Silica particle substrate.
  • pH range of 2 to 8 pH.
  • Maximum pressure of 6000 psi (415 bar).
  • Particle size of 5 μm.
  • Pore size of 100 Å.
  • Designed for HPLC systems.
  • Inner diameter of 4.6 mm.
  • Length of 150 mm.
  • Includes 3 units per package.

Catalog No. 50-179-430 Supplier Waters Corp Supplier No. 186005959
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XSelect HSS CN chemistry is a general-purpose propyl cyano bonded phase designed for ultra-performance. It offers superior peak shape for bases, increased retention, and extended column lifetimes at low pH. XSelect HSS CN HPLC columns are fully scalable and transferable to ACQUITY UPLC separations.

  • Cyano (CN) chemistry.
  • Reversed phase separation mode.
  • Silica particle substrate.
  • pH range of 2 to 8 pH.
  • Maximum pressure of 6000 psi (415 bar).
  • Particle size of 5 μm.
  • Pore size of 100 Å.
  • Designed for HPLC systems.
  • Inner diameter of 4.6 mm.
  • Length of 150 mm.
  • Includes 3 units per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.