Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect HSS Cyano XP Column, 100Å, 2.5μm, 3 mm x 100 mm

Catalog No. 50179316 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect HSS Cyano XP Columns are designed for rapid UHPLC analytical separations, utilizing high strength silica (HSS) technology to provide excellent peak shape and high efficiency.

  • Features 2.5 μm particle size for extended performance (XP).
  • Pore diameter of 100 Å.
  • Surface area of 230 m²/g.
  • Recommended operating pH limits are 2 to 8.
  • Operating temperatures up to 60 °C for low pH and 45 °C for high pH.
  • Ligand density of 2.0 μmol/m².
  • Carbon content of 5%.
  • Equipped with Parker style endfittings, requiring a 0.090 in. ferrule depth.
  • Suitable for both reversed-phase and normal-phase separations.
  • Ensures excellent, reproducible performance through rigorous testing.
  • Designed for rapid UHPLC analytical separations.

Catalog No. 50-179-316 Supplier Waters Corp Supplier No. 176002657
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect HSS Cyano XP Columns are designed for rapid UHPLC analytical separations, utilizing high strength silica (HSS) technology to provide excellent peak shape and high efficiency.

  • Features 2.5 μm particle size for extended performance (XP).
  • Pore diameter of 100 Å.
  • Surface area of 230 m²/g.
  • Recommended operating pH limits are 2 to 8.
  • Operating temperatures up to 60 °C for low pH and 45 °C for high pH.
  • Ligand density of 2.0 μmol/m².
  • Carbon content of 5%.
  • Equipped with Parker style endfittings, requiring a 0.090 in. ferrule depth.
  • Suitable for both reversed-phase and normal-phase separations.
  • Ensures excellent, reproducible performance through rigorous testing.
  • Designed for rapid UHPLC analytical separations.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.