Learn More
Waters Corp Waters XSelect HSS Cyano (CN) XP Column, 100Å, 2.5 μm, 4.6 mm x 75 mm
Supplier: Waters Corp 186006194
The XSelect HSS Cyano (CN) XP Column is a highly stable, low-coverage, unendcapped cyano phase designed to offer low hydrophobicity for the rapid elution of hydrophobic analytes. It provides an alternative selectivity compared to traditional alkyl chain columns.
- Exceptional separation: Ultra-low dispersion hardware and 2.5 μm XP columns for robust, high-throughput HPLC.
- Seamless UPLC transition: Facilitates smooth UPLC adoption.
- Enhanced column lifetime: Extended lifetime even after rigorous use, with protection products.
- MaxPeak High-Performance Surface Technology: Prevents unwanted analyte-surface interactions for cyano chemistry.
- Wide pH range: 2 to 8 pH range supports diverse analytes.
- Alternate selectivity: Provides alternative selectivity versus alkyl columns.
- CSH Base Particle: Improves sample loadability and peak asymmetry in low-ionic-strength mobile phases.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.