Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect Column, HSS PFP, 100Å, 3.5 μm, 2.1 mm x 150 mm

Catalog No. 50179337 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XSelect HSS PFP Column is an analytical column designed for reversed-phase high-performance liquid chromatography. It features a 2.1 mm inner diameter and a 150 mm length, utilizing 3.5 μm spherical, fully porous silica particles with a 100 Å pore size. This ready-to-use column is constructed from stainless steel hardware, suitable for a wide range of chromatographic separations.

  • HSS PFP modification
  • USP Class L43
  • Carbon content: 7.0 %
  • Specific surface area: 230.0 m2/g
  • Non endcapped
  • pH range: 2.0 to 8.0
  • Maximum temperature: 45°C
  • Separation technique: Reversed Phase Chromatography (RP)
  • Matrix: Silica

Catalog No. 50-179-337 Supplier Waters Corp Supplier No. 186005850
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XSelect HSS PFP Column is an analytical column designed for reversed-phase high-performance liquid chromatography. It features a 2.1 mm inner diameter and a 150 mm length, utilizing 3.5 μm spherical, fully porous silica particles with a 100 Å pore size. This ready-to-use column is constructed from stainless steel hardware, suitable for a wide range of chromatographic separations.

  • HSS PFP modification
  • USP Class L43
  • Carbon content: 7.0 %
  • Specific surface area: 230.0 m2/g
  • Non endcapped
  • pH range: 2.0 to 8.0
  • Maximum temperature: 45°C
  • Separation technique: Reversed Phase Chromatography (RP)
  • Matrix: Silica

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.