Learn More
Waters Corp Waters XSelect HSS PFP Column, 3.5 μm, 2.1 x 50 mm, 100 Angstrom
Supplier: Waters Corp 186005847
The XSelect HSS PFP is a non-endcapped silica-based HPLC column designed for low pH separations that require alternative selectivity compared to a fully endcapped, high coverage C18 phase. XSelect HSS PFP HPLC columns are fully scalable and transferable to ACQUITY UPLC separations.
- Designed for low pH separations
- Offers alternative selectivity compared to C18 phases
- Scalable and transferable to ACQUITY UPLC separations
- Chemistry: PFP/Fluoro-Phenyl
- Particle substrate: Silica
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 Bar)
- Particle size: 3.5 μm
- Pore size: 100 Å
- Inner diameter: 2.1 mm
- Length: 50 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.