Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect HSS PFP Column, 3.5 μm, 3.0 x 75 mm

Catalog No. 50179341 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XSelect HSS PFP column is a 3.0 x 75 mm analytical column with a 3.5 μm particle size. It provides exceptional selectivity for bases or planar aromatic compounds, offering an alternative to standard C18 phases. Utilizing High Strength Silica (HSS) Technology, this column is designed for high analyte loading, operational stability, and scalability across UPLC, HPLC, and preparative separation platforms.

  • HSS PFP chemistry for enhanced selectivity
  • Dimensions: 3.0 x 75 mm
  • Particle size: 3.5 μm
  • Analytical column type
  • Quantity: 1 per pack
  • Exceptional selectivity for bases or planar aromatic compounds
  • High Strength Silica (HSS) Technology
  • Increased polar compound retention
  • Designed to withstand UPLC pressures
  • High analyte loading and operational stability
  • Scalability across UPLC, HPLC, and preparative separation platforms

Catalog No. 50-179-341 Supplier Waters Corp Supplier No. 186005854
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XSelect HSS PFP column is a 3.0 x 75 mm analytical column with a 3.5 μm particle size. It provides exceptional selectivity for bases or planar aromatic compounds, offering an alternative to standard C18 phases. Utilizing High Strength Silica (HSS) Technology, this column is designed for high analyte loading, operational stability, and scalability across UPLC, HPLC, and preparative separation platforms.

  • HSS PFP chemistry for enhanced selectivity
  • Dimensions: 3.0 x 75 mm
  • Particle size: 3.5 μm
  • Analytical column type
  • Quantity: 1 per pack
  • Exceptional selectivity for bases or planar aromatic compounds
  • High Strength Silica (HSS) Technology
  • Increased polar compound retention
  • Designed to withstand UPLC pressures
  • High analyte loading and operational stability
  • Scalability across UPLC, HPLC, and preparative separation platforms

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.