Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XSelect HSS PFP Column, 3.5 μm, 4.6 mm x 150 mm, 100 Å

Catalog No. 50179349 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XSelect HSS PFP is a non-endcapped silica-based HPLC column designed for low pH separations that require alternative selectivity compared to a fully endcapped, high coverage C18 phase. XSelect HSS PFP HPLC columns are fully scalable and transferable to ACQUITY UPLC separations.

  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Not endcapped
  • Bonding technology: PFP
  • High silanol activity
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Surface area: 230
  • System: HPLC
  • Particle technology: HSS
  • USP Classification: L43
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Carbon load: 7%

Catalog No. 50-179-349 Supplier Waters Corp Supplier No. 186005862
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XSelect HSS PFP is a non-endcapped silica-based HPLC column designed for low pH separations that require alternative selectivity compared to a fully endcapped, high coverage C18 phase. XSelect HSS PFP HPLC columns are fully scalable and transferable to ACQUITY UPLC separations.

  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Not endcapped
  • Bonding technology: PFP
  • High silanol activity
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Surface area: 230
  • System: HPLC
  • Particle technology: HSS
  • USP Classification: L43
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Carbon load: 7%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.