Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp HPLC Column, XSelect HSS PFP, 4.6 x 50 mm, 3.5 μm

Catalog No. 50179346 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These XSelect HSS PFP columns are part of the XSelect HPLC Columns family, offering selective modern HPLC capabilities. They incorporate High Strength Silica (HSS) Technology, designed to complement the chromatographic performance of BEH and CSH particles.

  • Ligand type: trifunctional pentafluoro-phenyl
  • Ligand density: 3.2 μmol/m2
  • Carbon load: 7%
  • Endcap style: none
  • USP classification: L43
  • pH range: 2 to 8
  • Low pH temperature limit: 45 °C
  • High pH temperature limit: 45 °C
  • Pore diameter: 100 Å
  • Surface area: 230 m2/g
  • Particle size: 3.5 μm
  • Dimensions: 4.6 x 50 mm
  • Offers useful alternatives to standard C18 phases for selectivity of bases or planar aromatic compounds

Catalog No. 50-179-346 Supplier Waters Corp Supplier No. 186005859
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These XSelect HSS PFP columns are part of the XSelect HPLC Columns family, offering selective modern HPLC capabilities. They incorporate High Strength Silica (HSS) Technology, designed to complement the chromatographic performance of BEH and CSH particles.

  • Ligand type: trifunctional pentafluoro-phenyl
  • Ligand density: 3.2 μmol/m2
  • Carbon load: 7%
  • Endcap style: none
  • USP classification: L43
  • pH range: 2 to 8
  • Low pH temperature limit: 45 °C
  • High pH temperature limit: 45 °C
  • Pore diameter: 100 Å
  • Surface area: 230 m2/g
  • Particle size: 3.5 μm
  • Dimensions: 4.6 x 50 mm
  • Offers useful alternatives to standard C18 phases for selectivity of bases or planar aromatic compounds

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.