Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect HSS PFP Column, 100Å, 3.5μm, 4.6 x 75 mm

Catalog No. 50179347 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column is designed for high-performance liquid chromatography (HPLC) applications, providing reliable separation capabilities. It is engineered with specific characteristics to optimize analytical performance.

  • Features a 100 Å pore size
  • Utilizes 3.5 μm particle size for efficient separations
  • Designed with a 4.6 mm inner diameter
  • Measures 75 mm in length
  • Equipped with an XSelect HSS PFP phase type
  • Conforms to L43 USP classification

Catalog No. 50-179-347 Supplier Waters Corp Supplier No. 186005860
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column is designed for high-performance liquid chromatography (HPLC) applications, providing reliable separation capabilities. It is engineered with specific characteristics to optimize analytical performance.

  • Features a 100 Å pore size
  • Utilizes 3.5 μm particle size for efficient separations
  • Designed with a 4.6 mm inner diameter
  • Measures 75 mm in length
  • Equipped with an XSelect HSS PFP phase type
  • Conforms to L43 USP classification

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.