Learn More
Waters Corp HPLC Column, XSelect HSS PFP, 5 μm, 2.1 x 100 mm
Supplier: Waters Corp 186005871
XSelect HPLC columns are a broad and selective family that incorporate carefully chosen ligands, including PFP, with High Strength Silica (HSS) Technologies. These columns deliver high analyte loading, operational stability, and full scalability across UPLC, HPLC, and preparative separation platforms.
- Trifunctional Pentafluoro-phenyl ligand type.
- Carbon load of 7%.
- pH range of 2–8.
- Temperature limits of 45 °C for both low and high pH.
- Surface area of 230 m²/g.
- Offers alternatives to standard C18 phases for selectivity for bases or planar aromatic compounds.
- Provides superior peak shape for basic compounds.
- Ensures low column bleed.
- Offers excellent batch-to-batch reproducibility.
- Achieves ultra-efficiencies.
- Enables seamless transferability between different particle sizes and column formats.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.