Learn More
Waters Corp HPLC Column, HSS PFP, 5 μm, 2.1 x 150 mm
Supplier: Waters Corp 186005872
XSelect HSS PFP HPLC Columns offer diverse analyte selectivity for complex samples, especially bases or planar aromatic compounds. Featuring High Strength Silica (HSS) Technology, they provide increased retention for polar compounds and mechanical strength for UPLC pressures.
- Seamlessly scalable and reproducible across different particle sizes.
- High analyte loading and operational stability.
- Broad pH range of 2 to 8.
- Temperature stability up to 45°C at both low and high pH.
- Ligand type: Trifunctional Pentafluoro-phenyl.
- Key particle characteristics: 3.2 μmol/m² ligand density, 7% carbon load, 100 Å pore diameter, 230 m²/g surface area.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.