Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XSelect HSS PFP Column, 100Å, 5 μm, 4.6 mm, 30 mm

Catalog No. 50179366 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XSelect HSS PFP is a non-endcapped silica-based HPLC column designed for low pH separations that require alternative selectivity compared to a fully endcapped, high coverage C18 phase. XSelect HSS PFP HPLC columns are fully scalable and transferable to ACQUITY UPLC separations.

  • Non-endcapped silica-based design.
  • Suitable for low pH separations.
  • Fully scalable and transferable to ACQUITY UPLC separations.
  • Features PFP/Fluoro-Phenyl chemistry.
  • Operates in Reversed Phase separation mode.
  • Particle size: 5 μm.
  • Inner diameter: 4.6 mm.
  • Length: 30 mm.
  • Pore size: 100 Å.
  • Maximum pressure: 6000 psi (415 bar).
  • pH range: 2 to 8.
  • High silanol activity.
  • Spherical particle shape.

Catalog No. 50-179-366 Supplier Waters Corp Supplier No. 186005881
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The XSelect HSS PFP is a non-endcapped silica-based HPLC column designed for low pH separations that require alternative selectivity compared to a fully endcapped, high coverage C18 phase. XSelect HSS PFP HPLC columns are fully scalable and transferable to ACQUITY UPLC separations.

  • Non-endcapped silica-based design.
  • Suitable for low pH separations.
  • Fully scalable and transferable to ACQUITY UPLC separations.
  • Features PFP/Fluoro-Phenyl chemistry.
  • Operates in Reversed Phase separation mode.
  • Particle size: 5 μm.
  • Inner diameter: 4.6 mm.
  • Length: 30 mm.
  • Pore size: 100 Å.
  • Maximum pressure: 6000 psi (415 bar).
  • pH range: 2 to 8.
  • High silanol activity.
  • Spherical particle shape.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.