Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect Method Validation Kit, PFP/Fluoro-Phenyl, 100 Å, 3.5 μm

Catalog No. 502391115 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XSelect HSS PFP Method Validation Kit includes three columns designed for method validation.

  • Chemistry is PFP/Fluoro-Phenyl.
  • Particle size is 3.5 μm.
  • Pore size is 100 Å.
  • Particle technology is HSS.
  • Inner diameter is 4.6 mm.
  • Length is 150 mm.
  • Includes 3 units per package.

Catalog No. 50-239-1115 Supplier Waters Corp Supplier No. 186005894
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XSelect HSS PFP Method Validation Kit includes three columns designed for method validation.

  • Chemistry is PFP/Fluoro-Phenyl.
  • Particle size is 3.5 μm.
  • Pore size is 100 Å.
  • Particle technology is HSS.
  • Inner diameter is 4.6 mm.
  • Length is 150 mm.
  • Includes 3 units per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.