Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Method Validation Kit, HSS PFP, 100Å, 5 μm

Catalog No. 502391154 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This product is a method validation kit designed for High Performance Liquid Chromatography (HPLC) applications. It features columns with PFP (Fluorophenyl Propyl) chemistry, suitable for reversed-phase chromatography. The analytical columns have a spherical, fully porous silica particle morphology and stainless steel hardware.

  • Method validation kit
  • Non-endcapped PFP (Fluorophenyl Propyl) chemistry
  • Analytical column type
  • Spherical, fully porous particle morphology
  • Stainless steel hardware
  • Reversed phase chromatography (RP) mode of separation
  • HPLC technology
  • Pore size: 100 Å
  • Particle size: 5 μm
  • Internal diameter: 4.6 mm
  • Length: 100 mm
  • Kit includes 3 columns
  • Carbon load: 7.0 %
  • BET surface area: 230.0 m²/g
  • pH range: 2.0 to 8.0
  • Maximum temperature: 45 °C
  • Silica matrix

Catalog No. 50-239-1154 Supplier Waters Corp Supplier No. 186005898
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is a method validation kit designed for High Performance Liquid Chromatography (HPLC) applications. It features columns with PFP (Fluorophenyl Propyl) chemistry, suitable for reversed-phase chromatography. The analytical columns have a spherical, fully porous silica particle morphology and stainless steel hardware.

  • Method validation kit
  • Non-endcapped PFP (Fluorophenyl Propyl) chemistry
  • Analytical column type
  • Spherical, fully porous particle morphology
  • Stainless steel hardware
  • Reversed phase chromatography (RP) mode of separation
  • HPLC technology
  • Pore size: 100 Å
  • Particle size: 5 μm
  • Internal diameter: 4.6 mm
  • Length: 100 mm
  • Kit includes 3 columns
  • Carbon load: 7.0 %
  • BET surface area: 230.0 m²/g
  • pH range: 2.0 to 8.0
  • Maximum temperature: 45 °C
  • Silica matrix

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.