Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp VanGuard Cartridge, XSelect HSS PFP, 100Å, 5 μm, 3.9 x 5 mm

Catalog No. 502391494 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect HSS PFP VanGuard Cartridges are designed to extend analytical column lifetime and maintain performance by efficiently removing particulate and chemical contamination from the mobile phase stream. Optimized for hydrophobic interaction chromatography (HIC), these cartridges feature a Pentafluorophenyl (PFP) stationary phase, offering unique selectivity for applications in pharmaceutical, environmental, and food analysis. Constructed from high-performance silica-based material, they ensure excellent stability and reproducibility in UPLC, UHPLC, and HPLC separation systems.

  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Inner diameter: 3.9 mm
  • Length: 5 mm
  • Units per package: 3 pk

Catalog No. 50-239-1494 Supplier Waters Corp Supplier No. 186007874
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect HSS PFP VanGuard Cartridges are designed to extend analytical column lifetime and maintain performance by efficiently removing particulate and chemical contamination from the mobile phase stream. Optimized for hydrophobic interaction chromatography (HIC), these cartridges feature a Pentafluorophenyl (PFP) stationary phase, offering unique selectivity for applications in pharmaceutical, environmental, and food analysis. Constructed from high-performance silica-based material, they ensure excellent stability and reproducibility in UPLC, UHPLC, and HPLC separation systems.

  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Inner diameter: 3.9 mm
  • Length: 5 mm
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.