Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect HSS PFP VanGuard Cartridge, 100Å/5 μm, 2.1 mm × 5 mm

Catalog No. 502390734 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect HSS PFP VanGuard Cartridges extend analytical column lifetime and performance by removing particulate contamination from the mobile phase stream. This cartridge is optimized to protect all 2.1 mm and 3.0 mm I.D. XSelect HSS PFP analytical columns containing 5 μm sorbent particles.

  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: No
  • Bonding technology: PFP
  • Silanol activity: High
  • Particle shape: Spherical
  • Pore size: 100 Å
  • Format: VanGuard Cartridge
  • Surface area: 230
  • System: HPLC
  • Particle technology: HSS
  • USP classification: L43
  • Inner diameter: 2.1 mm
  • Length: 5 mm
  • Carbon load: 7 %
  • Units per package: 3 pk

Catalog No. 50-239-0734 Supplier Waters Corp Supplier No. 186007872
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect HSS PFP VanGuard Cartridges extend analytical column lifetime and performance by removing particulate contamination from the mobile phase stream. This cartridge is optimized to protect all 2.1 mm and 3.0 mm I.D. XSelect HSS PFP analytical columns containing 5 μm sorbent particles.

  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: No
  • Bonding technology: PFP
  • Silanol activity: High
  • Particle shape: Spherical
  • Pore size: 100 Å
  • Format: VanGuard Cartridge
  • Surface area: 230
  • System: HPLC
  • Particle technology: HSS
  • USP classification: L43
  • Inner diameter: 2.1 mm
  • Length: 5 mm
  • Carbon load: 7 %
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.