Learn More
Waters Corp XSelect (U)HPLC Column, 4.6 mm, 50 mm, 2.5 μm, 100Å
Supplier: Waters Corp 186006181
- (U)HPLC column
- Length: 50 mm
- Internal diameter: 4.6 mm
- Particle size: 2.5 μm
- Chemistry: PFP (Fluorophenyl Propyl)
- Pore size: 100 Å
- USP class: L43
- Carbon load: 7.0%
- Bet surface area: 230.0 m²/g
- Non-endcapped
- Hardware material: Stainless steel
- Hardware type: Ready-to-use column
- pH range: 2.0 to 8.0
- Maximum temperature: 45 °C
- Mode of separation: Reversed Phase Chromatography (RP)
- Technology: U(H)PLC
- Matrix: Silica
- Particle morphology: Spherical, fully porous
- Country of origin: United States of America (USA)
- Column type: Analytical column
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.