Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect HSS PFP Method Validation Kit, 100 Å, 2.5 μm, 4.6 x 100 mm

Catalog No. 50201601 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XSelect HSS PFP Method Validation Kit is designed for U(H)PLC reversed-phase chromatography. It includes three analytical columns with 100 Å pore size and 2.5 μm particle size. Each column measures 4.6 mm internal diameter by 100 mm length and features PFP (Fluorophenyl Propyl) chemistry on a silica matrix.

  • Includes 3 ready-to-use columns
  • 100 Å pore size with 2.5 μm spherical, fully porous particles
  • Dimensions: 4.6 mm ID x 100 mm length
  • PFP (Fluorophenyl Propyl) chemistry on a silica matrix
  • Designed for U(H)PLC reversed-phase chromatography
  • Hardware material: Stainless steel
  • pH range: 2.0 to 8.0
  • Maximum operating temperature: 45 °C

Catalog No. 50-201-601 Supplier Waters Corp Supplier No. 186006274
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XSelect HSS PFP Method Validation Kit is designed for U(H)PLC reversed-phase chromatography. It includes three analytical columns with 100 Å pore size and 2.5 μm particle size. Each column measures 4.6 mm internal diameter by 100 mm length and features PFP (Fluorophenyl Propyl) chemistry on a silica matrix.

  • Includes 3 ready-to-use columns
  • 100 Å pore size with 2.5 μm spherical, fully porous particles
  • Dimensions: 4.6 mm ID x 100 mm length
  • PFP (Fluorophenyl Propyl) chemistry on a silica matrix
  • Designed for U(H)PLC reversed-phase chromatography
  • Hardware material: Stainless steel
  • pH range: 2.0 to 8.0
  • Maximum operating temperature: 45 °C

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.