Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp VanGuard Cartridge, PFP/Fluoro-Phenyl, 2.5 μm, 100 Å, 2.1 mm × 5 mm

Catalog No. 502391827 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect HSS PFP VanGuard Cartridges are designed to extend the lifetime and enhance the performance of analytical columns by filtering out particulate contamination from the mobile phase stream. This specific cartridge is optimized for protecting 2.1 mm and 3.0 mm I.D. analytical columns that utilize 2.5 μm sorbent particles.

  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 2.5 μm
  • Endfitting type: Parker-style
  • Pore size: 100 Å
  • Dimensions: 2.1 mm × 5 mm
  • Surface area: 230
  • System compatibility: UPLC, UHPLC
  • Particle technology: HSS
  • USP classification: L43
  • Carbon load: 7%
  • Units per package: 3

Catalog No. 50-239-1827 Supplier Waters Corp Supplier No. 186007875
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect HSS PFP VanGuard Cartridges are designed to extend the lifetime and enhance the performance of analytical columns by filtering out particulate contamination from the mobile phase stream. This specific cartridge is optimized for protecting 2.1 mm and 3.0 mm I.D. analytical columns that utilize 2.5 μm sorbent particles.

  • Chemistry: PFP/Fluoro-Phenyl
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 2.5 μm
  • Endfitting type: Parker-style
  • Pore size: 100 Å
  • Dimensions: 2.1 mm × 5 mm
  • Surface area: 230
  • System compatibility: UPLC, UHPLC
  • Particle technology: HSS
  • USP classification: L43
  • Carbon load: 7%
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.