Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp VanGuard Cartridge, Phenyl, HSS, 100Å, 2.5μm, 3.9 mm X 5 mm

Catalog No. 502390545 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This VanGuard Cartridge extends analytical column lifetime and performance by removing particulate contamination from the mobile phase stream. It ensures consistent, reliable results and features Phenyl chemistry and HSS particle technology, optimized for specific chromatographic applications.

  • Stationary phase: Phenyl
  • Pore size: 100Å
  • Particle size: 2.5μm
  • Dimensions: 3.9 mm inner diameter x 5 mm length
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Endfitting type: Parker-style
  • Surface area: 230
  • System compatibility: UPLC, UHPLC
  • Particle technology: HSS
  • USP classification: L43
  • Carbon load: 7%
  • Units per package: 3

Catalog No. 50-239-0545 Supplier Waters Corp Supplier No. 186007877
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This VanGuard Cartridge extends analytical column lifetime and performance by removing particulate contamination from the mobile phase stream. It ensures consistent, reliable results and features Phenyl chemistry and HSS particle technology, optimized for specific chromatographic applications.

  • Stationary phase: Phenyl
  • Pore size: 100Å
  • Particle size: 2.5μm
  • Dimensions: 3.9 mm inner diameter x 5 mm length
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Endfitting type: Parker-style
  • Surface area: 230
  • System compatibility: UPLC, UHPLC
  • Particle technology: HSS
  • USP classification: L43
  • Carbon load: 7%
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.