Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect HSS T3 Method Validation Kit, 2.5 μm, 3.0 × 150 mm

Catalog No. 50466490 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This U(H)PLC Column Kit is designed for method validation, utilizing C18 chemistry and spherical, fully porous silica particles for optimal performance.

  • (U)HPLC Column Kit for method validation.
  • C18 chemistry (HSS T3) with spherical, fully porous silica matrix.
  • Reversed Phase Chromatography (RP) mode of separation.
  • Particle size: 2.5 μm.
  • Dimensions: 3.0 mm inner diameter, 150 mm length.
  • Pore size: 100 Å.
  • Package quantity: 3 pcs.
  • Operating pH range: 2.0 to 8.0.
  • Pressure stability: 415 bar.
  • Maximum temperature: 45 °C.
  • MaxPeak™ High Performance Surfaces for improved hardware inertness.
  • Electronic column tags available (eCord™, eConnect™ technologies).

Catalog No. 50-466-490 Supplier Waters Corp Supplier No. 186006798
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This U(H)PLC Column Kit is designed for method validation, utilizing C18 chemistry and spherical, fully porous silica particles for optimal performance.

  • (U)HPLC Column Kit for method validation.
  • C18 chemistry (HSS T3) with spherical, fully porous silica matrix.
  • Reversed Phase Chromatography (RP) mode of separation.
  • Particle size: 2.5 μm.
  • Dimensions: 3.0 mm inner diameter, 150 mm length.
  • Pore size: 100 Å.
  • Package quantity: 3 pcs.
  • Operating pH range: 2.0 to 8.0.
  • Pressure stability: 415 bar.
  • Maximum temperature: 45 °C.
  • MaxPeak™ High Performance Surfaces for improved hardware inertness.
  • Electronic column tags available (eCord™, eConnect™ technologies).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.