Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect Guard Cartridge, T3, 3.5 μm, 2.1 mm x 10 mm

Catalog No. 50179724 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This guard cartridge features a trifunctional alkyl C18 bonded phase for 100% aqueous compatibility and ultra-low MS bleed. It enhances polar compound retention and is fully scalable and transferable for HPLC and UPLC separations.

  • Trifunctional alkyl C18 bonded phase: compatible with 100% aqueous mobile phases, offering versatility.
  • Ultra-low MS bleed: ensures cleaner baselines and improved signal-to-noise ratios in mass spectrometry.
  • Superior polar compound retention: optimizes separation of challenging polar analytes.
  • Fully scalable and transferable: seamless method transition between HPLC and UPLC systems.
  • Silica particle substrate: provides a robust foundation for consistent performance.
  • Sentry guard cartridge format: protects analytical columns from contamination, extending lifespan.

Catalog No. 50-179-724 Supplier Waters Corp Supplier No. 186006470
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This guard cartridge features a trifunctional alkyl C18 bonded phase for 100% aqueous compatibility and ultra-low MS bleed. It enhances polar compound retention and is fully scalable and transferable for HPLC and UPLC separations.

  • Trifunctional alkyl C18 bonded phase: compatible with 100% aqueous mobile phases, offering versatility.
  • Ultra-low MS bleed: ensures cleaner baselines and improved signal-to-noise ratios in mass spectrometry.
  • Superior polar compound retention: optimizes separation of challenging polar analytes.
  • Fully scalable and transferable: seamless method transition between HPLC and UPLC systems.
  • Silica particle substrate: provides a robust foundation for consistent performance.
  • Sentry guard cartridge format: protects analytical columns from contamination, extending lifespan.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.