Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Column, 3.5 μm, 100 Å, 2.1 mm, 100 mm

Catalog No. 50179719 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column features a trifunctional alkyl C18 bonded phase, ideal for 100% aqueous mobile phase applications. Utilizing High Strength Silica (HSS) Technology, it ensures robust performance under high pressure, delivering superior polar compound retention and high-resolution separations for complex samples.

  • Trifunctional alkyl C18 bonded phase.
  • Compatible with 100% aqueous mobile phase.
  • Ensures ultra-low MS bleed and superior polar compound retention.
  • High Strength Silica (HSS) technology.
  • Offers mechanical strength for high-pressure applications.
  • Provides high transferability, reproducibility, and resolution.
  • pH range: 2 to 8 pH.
  • Temperature limits: 45 °C.
  • Pressure limits: 6000 psi (415 Bar).
  • Particle size: 3.5 μm.
  • Pore size: 100 Å.
  • Dimensions: 2.1 mm inner diameter, 100 mm length.

Catalog No. 50-179-719 Supplier Waters Corp Supplier No. 186006465
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column features a trifunctional alkyl C18 bonded phase, ideal for 100% aqueous mobile phase applications. Utilizing High Strength Silica (HSS) Technology, it ensures robust performance under high pressure, delivering superior polar compound retention and high-resolution separations for complex samples.

  • Trifunctional alkyl C18 bonded phase.
  • Compatible with 100% aqueous mobile phase.
  • Ensures ultra-low MS bleed and superior polar compound retention.
  • High Strength Silica (HSS) technology.
  • Offers mechanical strength for high-pressure applications.
  • Provides high transferability, reproducibility, and resolution.
  • pH range: 2 to 8 pH.
  • Temperature limits: 45 °C.
  • Pressure limits: 6000 psi (415 Bar).
  • Particle size: 3.5 μm.
  • Pore size: 100 Å.
  • Dimensions: 2.1 mm inner diameter, 100 mm length.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.